The Klein Toolss 6 in. Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This insulated screwdriver is made of high-quality tempered steel.
Klein Tools® #3 Phillips Screwdriver 6" Round Shank 603-6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 0.41 lb lbs |
| Tip Size | #3 in |
| Shank Length | 6 in |
Product Details
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Shank Type | Round |
| Manufacturers Part Number | 603-6 |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Phillips |
| Brand | Klein Tools |