x

Take 15% off your entire order!

Offer applied at checkout

Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black

Shown in White

Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black

Item #: WBB1600308

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity Discount

  • Buy 1-2 $53.95 ea.
  • Buy 3-5 $51.95 ea.
  • Buy 6+ $48.95 ea.

Quantity

Customers Also Viewed

Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black

Strong and fast to tackle even the biggest numbering jobs. Steel frame construction stands up to heavy-duty use. A self-inking pad saves timethere's no need to stop and re-ink. Includes replaceable stamp pad that delivers up to 10,000 impressions. Stamp Type: Numberer; Ink Types: Self-Inking; Impression Width: 1 5/8"; Impression Height: 3/8".


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 1-5/8 (4.13 cm)
  • BRAND Identity Group
  • MANUFACTURERS PART NUMBER T5546
  • SIZE Type Size 1 1/2
  • CONSTRUCTION Plastic/Metal
  • DEPTH INCHES 3/8 (.95 cm)
  • TYPE Self-Inking Stamp
  • COLOR FINISH Black
  • DESIGN/MESSAGE NUMBER
  • DESCRIPTION Professional Numberer
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black

Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black

Item #: WBB1600308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant