x

Take 15% off your entire order!

Offer applied at checkout

U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black

U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black

Item #: WBB859252

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity Discount

  • Buy 1-2 $127.95 ea.
  • Buy 3-5 $121.95 ea.
  • Buy 6+ $116.95 ea.

Quantity

Customers Also Viewed

U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black

Professional date stamp is designed to keep pace with an active office. Heavy-duty dater imprints the date after one of 12 popular phrases: Answered, Backordered, Cancelled, Billed, Received, Charged, Checked, Delivered, Entered, Paid, Shipped and Faxed.

Four bands produce 10 years of dates. Date band cover ensures your fingers remain clean. Impression size is 3/8" x 2-1/4". Stamp delivers 10,000 impressions. The frame is made of steel.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 3/8 (.95 cm)
  • MANUFACTURERS PART NUMBER USST5117
  • LENGTH INCHES 2-1/4 (5.72 cm)
  • CONSTRUCTION Metal, Plastic
  • BRAND U.S. Stamp & Sign
  • TYPE Self-Inking Stamp
  • COLOR FINISH Black
  • DESIGN/MESSAGE MULTI-PHRASE
  • PACKAGE QUANTITY 1
  • DESCRIPTION Trodat® Professional Message/Date Stamp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black

U.S. Stamp & Sign Trodat® Professional Message/Date Stamp, 12 Phrases, 2-1/4" x 3/8", Black

Item #: WBB859252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant