Price: $7,780.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
High wattage ranges in multiple configurations. Designed for saute, sauce pots and small stock pots. 100 settings for precise cooking control - set to power level or temperature setting. Continuous duty induction circuitry for non-stop cooking. Firewall protected circuitry with oversized fans and 18 gauge heavy-duty 18-8 stainless steel casing. 1-180 minute timer - unit shuts off at end of cycle. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Six foot power cord and plug. Three foot remote control cord on drop-in models. FCC Part 18 Approved. Two year parts and labor warranty. 69501, 69521, 69524 Control Box cutout dimensions: 7-1/4" x 3-7/8" (18.4 x 9.8 cm) - Note: 1 control per hob. Case Lot: 1. 6 foot cord and plug. 17-3/8"L x 27-7/8"W x 5-1/8"H Overall.
Weights & Dimensions
- Width 17-3/8 in (44.13 cm)
- Length 17-3/8 in (44.13 cm)
- Max Pan Size 12 in (30.48 cm)
- Height 5-1/8 in (13.02 cm)
Product Details
- Kilowatts 5-5.8 kW
- Voltage 208-240 V
- Plug 6-30P
- Amperage 24.1 A
- Kilowatts per HOB 2.5 - 2.9 kW
- Package Quantity 1
- Brand Vollrath
- Material Stainless Steel Case/Ceramic Top
- Style Drop-In
- Manufacturers Part Number 69524
Compliance & Certifications
- Certifications cULus, NSF, FCC
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package
Item #: B210125
Not Yet Rated
$1,273.00

Vollrath® Professional - Dual HOB Drop-in Induction Range 2.9KW - Front to Back
$7780.0
- Product Information
- Customer Review
- Product Q&A
- Accessories