Take 15% off your entire order!

Offer applied at checkout

Vollrath® Professional - Drop-in Induction Range 2.9KW

Vollrath® Professional - Drop-in Induction Range 2.9KW

Item #: WBB209864

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,991.00

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Vollrath® Mirage® - Drop-in Induction Range 1.4KW

Vollrath® Mirage® - Drop-in Induction Range 1.4KW

Vollrath® Mirage® - Drop-in Warmer 450W

Vollrath® Mirage® - Drop-in Warmer 450W

Vollrath® Ultra - Drop-in Induction Range 3.5KW - 69505

Vollrath® Ultra - Drop-in Induction Range 3.5KW - 69505

Vollrath® Ultra - Dual HOB Countertop 3.5KW - Front to Back

Vollrath® Ultra - Dual HOB Countertop 3.5KW - Front to Back

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

High wattage ranges in multiple configurations. Designed for saute, sauce pots and small stock pots. 100 settings for precise cooking control - set to power level or temperature setting. Continuous duty induction circuitry for non-stop cooking. Firewall protected circuitry with oversized fans and 18 gauge heavy-duty 18-8 stainless steel casing. 1-180 minute timer - unit shuts off at end of cycle. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Six foot power cord and plug. Three foot remote control cord on drop-in models. FCC Part 18 Approved. Two year parts and labor warranty. 69501, 69521, 69524 Control Box cutout dimensions: 7-1/4" x 3-7/8" (18.4 x 9.8 cm) - Note: 1 control per hob. Case Lot: 1. 6 foot cord and plug. 16-1/2"L x 17-3/8"W x 4-3/4"H Overall.

Weights & Dimensions

  • Width 16-1/2 in (41.91 cm)
  • Length 16-1/2 in (41.91 cm)
  • Max Pan Size 14 in (35.56 cm)
  • Height 4-3/4 in (12.07 cm)

Product Details

  • Kilowatts 2.5 - 2.9 kW
  • Voltage 208-240 V
  • Plug 6-20P
  • Amperage 15.8 A
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel Case/Ceramic Top
  • Style Drop-In
  • Manufacturers Part Number 69521

Compliance & Certifications

  • Certifications cULus, NSF, FCC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Professional - Drop-in Induction Range 2.9KW

Vollrath® Professional - Drop-in Induction Range 2.9KW

Item #: WBB209864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant