SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Chapin 26031XP Pro Series 1 Gallon Capacity Fertilizing Weed Killing & Pesticide Pump Sprayer

Chapin 26031XP Pro Series 1 Gallon Capacity Fertilizing Weed Killing & Pesticide Pump Sprayer

Item #: WBB327375

Not Yet Rated

Price: $97.95

We will notify you when this product is back in stock.

Customers Also Viewed

Chapin 22240XP 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer

Chapin 22240XP 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer

Chapin 1480 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer

Chapin 1480 3.5 Gallon Capacity Industrial Funnel Top Poly Tank Sealing & Landscaping Sprayer

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Chapin 26031XP Pro Series 1 Gallon Capacity Fertilizing Weed Killing & Pesticide Pump Sprayer

  • The Chapin ProSeries Poly Sprayer is ideal for the landscape and turf professional but easily used by the homeowner too. The 3-Gallon translucent poly tank has a 4-inch wide mouth opening for easy filling, cleaning and checking fluid levels. This sprayer features the SureSpray Anti-Clog filter, poly wand, cushion grip poly shut-off, adjustable brass and poly cone nozzles and ergonomic handle for easy carrying. Viton seals provide compatibility with fertilizers, weed killers, and pesticides.

    Features:
    • 3-Gallon translucent tank with 4-inch wide mouth opening for easy filling and cleaning
    • Compatible with common fertilizers, weed killers and pesticides
    • Cushion-grip poly shut-off with adjustable brass and poly cone nozzles
    • Sure Spray anti-clog filter
    • Pressure relief valve
    • Shutoff matches most backpack shutoff assemblies


    • Applications:
      • Fertilizers
      • Weed & Feed
      • Fungicides
      • Herbicides
      • Pesticides
  • Weights & Dimensions

    • Width 8-3/8 IN (21.27 cm)
    • Hose Length 48"
    • Length 8-3/8 IN (21.27 cm)
    • Extension Length 16 IN (40.64 cm)
    • Height 25-3/8 IN (64.45 cm)
    • Weight 7.8 LBS (3.55 kg)

    Product Details

    • Handle Material Plastic
    • Pump Type Poly Viton
    • Handle Type D-Handle
    • Capacity 3 L
    • Type Sprayer
    • Brand Chapin
    • For Sanitizing & Disinfecting No
    • Nozzle Type Adjustable Cone
    • Style Landscaping
    • Manufacturers Part Number 26031XP
    • Color Family Translucent White
    • Body Material Plastic
    • Extension Type Straight Poly
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    You might be interested in this similar product

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Chapin 26031XP Pro Series 1 Gallon Capacity Fertilizing Weed Killing & Pesticide Pump Sprayer

    Chapin 26031XP Pro Series 1 Gallon Capacity Fertilizing Weed Killing & Pesticide Pump Sprayer

    Item #: WBB327375

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant