Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB215760

MPN #: 554631

Little Giant® VCMA-20ULS-PRO Condensate Removal Pump with Safety Switch, 230V

Product Description
Condensation build-up in air conditioning equipment can wreak havoc on your HVAC system. Little Giant's VCMA-20-PRO Series condensate pump provides a high-capacity option for the automatic collection and removal of condensate from air conditioning, refrigeration and dehumidification equipment when gravity drainage is not possible. Its slim footprint makes this condensate pump the optimal choice for tight spaces.

  • Tubing Not Included
  • 1/30 hp high-performance motor
  • ABS tank, motor cover, and volute
  • Stainless steel motor shaft
  • Fully automatic start/stop and safety switch operations
  • Thermally protected fan-cooled motor to prevent overheating and possible motor damage
  • "Anti-sweat" tank sleeve included on select models and available separately for all others
  • CSA certified to US and Canada standards
PRICE
$149.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width4-13/16 in
Height6-1/2 in
Cord Length6 ft
Shut Off20 ft
Discharge Head3/8" Barb ft
Suction Draw Head19 ft

Product Details

For Use WithAir Conditioner, Gas Furnace, Condensing Boilers
Gallons per Minute1.1 gal/min
Plug Configuration5-15P
Wattage75 W
MaterialABS Plastic
OperationFully Automatic: Start, Stop, Safety Switch
Phase1
Manufacturers Part Number554631
BrandLittle Giant
Horsepower1/30 HP
Amperage0.6 / 0.5 A
Hertz50/60 Hz
Switch TypeExternal Overflow Safety
Voltage230 V
Gallons per Hour67 @ 5'H gal/hr
Max Liquid Temperature140 °F

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus