Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Milton

Model # :WBB2273276

MPN #: 573A

Milton® Pro Analog Pistol Grip Inflator Gauge & Ball Chuck W/ Clip, 230 PSI, 36" Hose

Product Description
Milton Pro Analog Pistol Grip Inflator Gauge & Ball Chuck W/ Clip, 230 PSI, 36" Hose - 573A

No need to worry about batteries with this analog inflator gauge, filled with liquid (silicone oil) that provides optimal accuracy, pressure spike prevention, and a cushioned tick to optimize the lifespan of the mechanical parts inside the gauge. This also has a deflate button for when you overshoot the pressure. It comes with a 3 foot hose and Lock-On Air Chuck with Clip for quick attachment. The dial gauge is fitted with a rubber boot which protects it from corrosion, impacts, and shocks. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

Includes
  • Analog Inflator Gauge with Rugged Comfort-Grip Handle
  • Shock-Resistant Protective Rubber Boot
  • Deflate Button
  • 36" Hose
  • Ball Air Chuck.


PRICE
$225.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread Diameter1/4"
Hose Length36 in

Product Details

TypePro Series
ColorRed
Min Working Pressure0 psi
StyleAnalog Gauge
MaterialNylon Handle and Brass Fittings
Package Quantity1
DescriptionAnalog Pistol Grip Inflator Gauge with Ball Foot Air Chuck w/Clip
Manufacturers Part Number573A
Max Working Pressure230 psi
BrandMilton