- Full 360 degree range (90 degree X 4)
- Machined aluminum frame
- RS-232 Output
- Simple calibration
- Supplied in fitted carrying case
Mitutoyo 950-318 Digital Protractor
Write a Review
|
Questions & Answers (0)
Product Description
Pro 3600 Digital Protractor w/RS - 232 Output
PRICE
$1,025.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1-3/16 in |
| Max Size | 360° in |
| Min Size | 0° in |
Product Details
| Type | Digital Protractor |
| Accuracy | (+/-)0.05° (0 to 10); (+/-)0.1° (80 to 90) °F |
| Data Output | Y |
| Style | PRO-3600 |
| Mechanical Or Digital | Digital |
| Material | Aluminum |
| Description | Digital Protractor |
| Manufacturers Part Number | 950-318 |
| Resolution Or Graduation | .01° to 9.99°; .1° to 90° in |
| Brand | Mitutoyo |