x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.

PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.

Item #: WB176830H

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,960.00

Quantity

Customers Also Viewed

PrestoLifts™ FLOOR LEVEL TILT TABLE WITH HAND CONTROL AND 8' CORD

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Tilts contents from 0 to 45 degrees to help eliminate undue stress on workers. Allows user to angle containers so parts are within sight and reach.

  • LENGTH INCHES 60-1/2 (153.67 cm)
  • WIDTH INCHES 63 (160.02 cm)
  • CAPACITY LBS 4000 (1818.18 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Presto
  • CONSTRUCTION Steel
  • CONTROL Hand Operated
  • HORSEPOWER 1
  • LIFT TIME 34 Seconds
  • LOWERED HEIGHT INCHES 3/8 (.95 cm)
  • MANUFACTURERS PART NUMBER TZ50-40H
  • PLATFORM LENGTH INCHES 48 (121.92 cm)
  • PLATFORM WIDTH INCHES 50 (127 cm)
  • RAISED HEIGHT INCHES 45 Degrees
  • TYPE Tilt
  • VOLTAGE 115, 1 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.

PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.

Item #: WB176830H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.
    PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.
    PrestoLifts™ Floor Level Powered Tilt Table TZ50-40H Hand Control 4000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant