Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.

PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.

Item #: WB176826H

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9,369.00

Quantity

Customers Also Viewed

PrestoLifts™ FLOOR LEVEL TILT TABLE WITH HAND CONTROL AND 8' CORD

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Tilts contents from 0 to 45 degrees to help eliminate undue stress on workers. Allows user to angle containers so parts are within sight and reach.

Weights & Dimensions

  • Raised Height Range 25 Degrees to 29 Degrees in
  • Platform Length 48 in (121.92 cm)
  • Width 55 in (139.7 cm)
  • Platform Width 44 in (111.76 cm)
  • Length 60-1/2 in (153.67 cm)
  • Weight Capacity Range 1401 to 2000 lbs
  • Lowered Height Range 1/8 to 4 in
  • Raised Height 45 Degrees in
  • Weight Capacity 2000 lbs (909.09 kg)
  • Lowered Height 3/8 in

Product Details

  • Lift Time Range 21 to 30 Seconds
  • Voltage 115, 1 Phase v
  • Assembly Required Assembled
  • Horsepower 1 HP
  • Lift Time 30 Seconds
  • Type Tilt
  • Brand Presto
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number TZ44-20H
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.

PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.

Item #: WB176826H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.
    PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.
    PrestoLifts™ Floor Level Powered Tilt Table TZ44-20H Hand Control 2000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant