Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.

PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.

Item #: WB176824H

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12,324.00

Quantity

Customers Also Viewed

PrestoLifts™ FLOOR LEVEL LIFT TABLE WITH HAND CONTROL AND 8' CORD

Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe guard/safety edge helps protect workers from injury. Raises and lowers contents to help provide individual workers with a personalized working height to ensure correct posture. Travel raised height is 33-3/8". Especially suitable for use with pallets.

Weights & Dimensions

  • Raised Height Range 29-1/8 to 34 in
  • Platform Length 48 in (121.92 cm)
  • Width 67-1/4 in (170.82 cm)
  • Platform Width 50 in (127 cm)
  • Length 59 in (149.86 cm)
  • Weight Capacity Range 3001 to 4000 lbs
  • Lowered Height Range 1/8 to 4 in
  • Raised Height 33-3/8 in (84.77 cm)
  • Weight Capacity 4000 lbs (1818.18 kg)
  • Lowered Height 3/8 in

Product Details

  • Lift Time Range 41 to 50 Seconds
  • Voltage 115, 1 Phase v
  • Assembly Required Assembled
  • Horsepower 1 HP
  • Lift Time 46 Seconds
  • Type Lift
  • Brand Presto
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number XZ50-40H
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.

PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.

Item #: WB176824H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.
    PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.
    PrestoLifts™ Floor Level Powered Lift Table XZ50-40H Hand Control 4000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant