Motors specially suited for hot or cold pressure washer applications and other single phase installations requiring minimum starting and running amperages.
Marathon Motors Pressure Washer Motor, K319, 56B17F5319, 1HP, 115/208-230V, 1800RPM, 1PH, 56HC FR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,139.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 51 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 1.49 kW |
| Catalog Number | K319 |
| 60 Hertz Full Load Amps | 18.8/9.4 FLA |
| KVA Code | J |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| 60 Hertz FLE | 81.50 Percent FLE |
| Manufacturers Part Number | K319 |
| Enclosure | TEFC |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1.15 V |
| RPM | 1800 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 56HC |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Thermal Protection | Manual Protector |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | No Design Code |
| UL | Recognized Construction |