Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Luxor

Model # :WBB379579

MPN #: WPSDD3

Luxor Wood Multimedia Workstation, 23-3/4"W x 18-7/8"D x 37-3/8"H, Gray/Black

Product Description
The 38" Wood Multimedia Workstation opens up and expands out to suit your presentation needs. Two flip-up side shelves securely hold a projector, speakers or other small devices, and a pullout keyboard tray allows you to keep the top workspace clear for use. Once you're done presenting, neatly store your AV equipment and accessories in the lockable cabinet and drawer, then smoothly glide the cart on its rolling casters to its storage space. With its modern pull handles, simple black-and-white coloring and rounded top shelf corners, this versatile presenter's cart offers a subtle style suitable to any environment.

Features:
  • Wood multimedia cart with durable laminate finish
  • Two drop-leaf shelves
  • Locking cabinet with adjustable/removable shelf
  • Includes locking storage drawer and pullout keyboard shelf
  • Top shelf has radius corner for safety
  • Rolling cart with four 3" casters with plate attachment, two with locking brake
  • Assembly required
Dimensions:
  • Overall: 75"W x 18.875"D x 37.375"H
  • Keyboard Shelf: 375"W x 16.25"D
  • Drop-Leaf Side Shelves: 25"W x 13"D


PRICE
$759.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width18-7/8 in
Height37-3/8 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypePresentation Cart
Frame Color FamilyBlack
ColorGray
Wheel TypeRubber Swivel, 2 with Brakes
Number of Shelves3
MaterialLaminate, Steel
DescriptionMultimedia Workstation
Frame MaterialSteel
Manufacturers Part NumberWPSDD3
Shelf MaterialLaminate
BrandLuxor