Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Quantum Storage Systems

Model # :WB238052BL

MPN #: QUS954BL

Quantum Storage® Plastic Hulk Stacking Bin, 24"L x 16-1/2"W x 11"H, Blue

Product Description
Jumbo stacking bins are a generous 24"D for holding larger items. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. FDA Compliant Resin & Colorant. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents shifting when stacked. These bins have flat fronts that accept an adhesive type label to allow easy identification. These jumbo bins cannot be hung on louver panels or rail systems. Sold in case quantities. Please enter a multiple of the case quantity in the QTY column.

PRICE
$58.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16-1/2 in
Height11 in
Size (L x W x H)24 x 16-1/2 x 11 in
Inside Length21-7/8 in
Inside Width14-1/4 in
Inside Height10-3/4 in
Weight Capacity150 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
MaterialPlastic
Package Quantity1
Manufacturers Part NumberQUS954BL
Stack and/or NestStack
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant