Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.
Dimensions are nominal. Due to plastic construction, bins have a +/- .030 tolerance.
Global Industrial
Model # :WB239609BL
Global Industrial Plastic Hang & Stack Bin, 13-5/8"L x 8-1/2"W x 6"H, Blue - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$251.64 Sold in packages of 12 / $20.97 ea
was $359.40Save $107.76 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 8-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 13-5/8 x 8-1/2 x 6 in |
| Inside Length | 12-1/2 in |
| Inside Width | 6-3/4 in |
| Inside Height | 5-3/8 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 65 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Blue |
| Number of Divider Slots | 1 |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 239609BL |
| Stack and/or Nest | Hang & Stack |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |