Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB550121BL

Global Industrial™ Plastic Hang & Stack Bin, 18"L x 16-1/2"W x 11"H, Blue - Pkg Qty 3

Product Description
✓ 80-pound weight capacity
✓ Reinforced walls prevent bulging & allows stacking
✓ Made in the USA

This 3-pack of blue Global Industrial™ 18"L x 16-1/2"W x 11"H Plastic Hang & Stack Bin features reinforced walls that add strength & rigidity to hold parts, components, tools, and other items up to 80-pounds. Its molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. A wide top-ledge permits stable stacking up to 6 bins high, and anti-slide stops prevent bins from shifting when stacked. For more storage options, there two divider slots on back wall of the bin that accept optional dividers and allows users to split the bin into two or three separate sections, front-to-back, to hold & organize different items in a single bin.

Constructed of water- and corrosion-proof polypropylene and FDA-compliant resin & colorant, they are made to safely withstand freezer & autoclave temperatures from -40°F to 250°F. Slots on the front of the bin accepts optional bin windows that allow you to see the contents while keeping dust, dirt, debris, and other contaminants out. Limited 1-Year Warranty.

  • Beveled front lip provides easy access to bin contents
  • Front, back and side grips allow easy handling
  • Reinforced side rib prevents bulging when stacked
  • Three slotted label holders allow easy identification of contents
  • 80-pound stacked weight capacity
  • PRICE
    $116.85  Sold in packages of 3 / $38.95 ea

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 pkg - 3 pkgs
    116.85
    Buy 3 pkgs - 5 pkgs
    113.85Save $3.00 (3%)
    Buy 5+ pkgs
    107.85Save $9.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18 in
    Width16-1/2 in
    Height11 in
    Size (L x W x H)18 x 16-1/2 x 11 in
    Inside Length17-1/8 in
    Inside Width14-3/4 in
    Inside Height10-1/4 in
    Stacked Weight Capacity80 lbs
    Weight Capacity80 lbs
    Weight5 lbs

    Product Details

    Assembly RequiredNo
    TypeColored Bin
    ColorBlue
    Number of Divider Slots3
    MaterialPlastic
    Package Quantity3
    Manufacturers Part Number550121BL
    Stack and/or NestHang & Stack
    BrandGlobal Industrial
    Number of Stacks6

    Compliance & Certifications

    CertificationsFDA Compliant