Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.
Global Industrial
Model # :WB550117YL
Global Industrial Plastic Hang & Stack Bin, 16"L x 11"W x 8"H, Yellow - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$80.00 Sold in packages of 4 / $20.00 ea
was $103.80Save $23.80 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 8 in |
| Size (L x W x H) | 16 x 11 x 8 in |
| Inside Length | 15-1/8 in |
| Inside Width | 10 in |
| Inside Height | 7-3/4 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 80 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 550117YL |
| Stack and/or Nest | Hang & Stack |
| Brand | Global Industrial |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |