Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
Quantum Storage® Plastic Hang & Stack Bin, 16"L x 11"W x 8"H, Ivory - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$111.80 Sold in packages of 4 / $27.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 8 in |
| Size (L x W x H) | 16 x 11 x 8 in |
| Inside Length | 15-1/8 in |
| Inside Width | 10 in |
| Inside Height | 7-3/4 in |
| Stacked Weight Capacity | 80 lbs |
| Weight Capacity | 75 lbs |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Ivory |
| Series | Premium |
| Number of Divider Slots | 3 |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | QUS255-IVORY |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
| Number of Stacks | 6 |
Compliance & Certifications
| Certifications | FDA Compliant |