Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB168032

Global Industrial™ Premium Manual Pallet Jack, 6600 lb. Capacity, 27"W x 42"L Forks

Product Description
✓ 6600 lb. weight capacity
✓ Articulated 3/4" axle to smoothly move across uneven surfaces
✓ 3-stage (raise, neutral, lower) fingertip control with safety loop

Need to do some heavy lifting? We've got you covered with this Global Industrial™ Premium Pallet Jack Truck. Designed to do all the backbreaking work, this machine raises and lowers pallets or skids with ease, handling up to 6600 lbs. Durable and engineered for precision, this pallet jack has a steel roller chain mechanism, reinforced tapered forks, and an exclusive sealed, leak-proof Endura pump with hardened chrome piston and ram for smooth, trouble-free operation. Limited 1-Year Warranty.

  • Durable powder coat finish
  • Entry rollers for smooth pallet entry/exit
  • PRICE
    $849.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    849.00
    Buy 3+ units
    805.00Save $44.00 (5%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42 in
    Width27 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity6600 lbs
    Distance Across Forks27 in
    Fork Length42 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in

    Product Details

    Assembly RequiredNo
    TypeGeneral Purpose
    ColorBlue
    Wheel Type2 Load, 2 Steer
    Steer Arc Degrees200 °
    StyleStandard Forks
    Load Wheel Material3" Polyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part Number168032
    Entry RollersYes
    Handle StyleErgonomic
    Steer Wheel Material7" Polyurethane
    BrandGlobal Industrial

    Warranty

    Warranty1 yr