Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Reelcraft

Model # :WBB250966

MPN #: A5825 OLP

Reelcraft A5825 OLP 1/2"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Product Description
Premium Duty, 1/2 x 25ft, 300 psi, Air/Water With Hose

Premium Duty Spring Retractable Reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel.

PRICE
$745.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width6 in
Height14-1/2 in
Weight27 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length25 ft
Reel Hose Length Capacity25 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
Series5000
For Use WithAir,Water
StyleOpen Chassis
Drive/Return TypeSpring Return
Outlet1/2 (M)NPTF
MaterialSteel
Manufacturers Part NumberA5825 OLP
Inlet3/8"
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandReelcraft

Warranty

Warranty2 yr