Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3178587

Global Industrial™ Premium Collapsible Bulk Container, 48"L x 45"W x 34"H, 2000 lb. Capacity

Product Description
✓ Structural Foam Walls with Injection Base Construction
✓ Supports Weight up to 2,000 lbs.
✓ Duel Hinged Drop-Down Doors Allow Easy Content Access

This Global Industrial™ Premium Collapsible Bulk Container is your solution for convenient and flexible storage. Featuring an injection-molded, two-piece welded base for impact resistance and rigid structural foam walls for stacking strength, this durable container delivers reliable performance in the toughest environments. It has an impressive weight capacity of 2,000 lbs. and is ideal for assembly applications across automotive, aerospace, power equipment, and appliance manufacturing.

  • Container dimensions: 48"L x 45"W x 34"H
  • Blue & gray latches with two access drop doors
  • PRICE
    $549.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    549.00
    Buy 11 units - 24 units
    529.00Save $20.00 (4%)
    Buy 25+ units
    509.00Save $40.00 (7%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width45 in
    Height34 in
    Inside Length44-1/2 in
    Inside Width41-1/2 in
    Inside Height27 in
    Stacked Weight Capacity8000 lbs
    Weight Capacity2000 lbs
    Weight122 lbs

    Product Details

    Assembly RequiredNo
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    LidNo
    Capacity28.7 ft³
    MaterialStructural Foam Walls with Injection Base
    Casters IncludedNo
    Package Quantity1
    Manufacturers Part NumberB3178587
    Stack and/or NestStack
    BrandGlobal Industrial