A high strength, premium quality polyethylene coated cloth tape coated with an aggressive, high tack, natural rubber pressure sensitive adhesive system. Adheres well to sheet metal duct and conforms well to corners and irregular surfaces. This product tears straight and will not curl when unwound. Gray.
3M™ VentureTape Premium Cloth Duct Tape, 2 IN x 60 Yards, Silver, 1557
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Thickness | 13 mil |
Product Details
| Material | Polyethylene Coated Cotton |
| Package Quantity | 1 |
| Color | Silver |
| Series | 1557-G |
| Manufacturers Part Number | 7100043944 |
| Grade | Premium Grade |
| Brand | 3M |