Toilet Brushes & Plungers
Toilet brushes and plungers are designed to maintain clean and hygienic restroom facilities in commercial spaces. These tools are crafted with durable materials, effectively cleaning without damaging surfaces. Toilet brushes, with their tough bristles, efficiently remove stains, grime, and build-up from toilet bowls, while plungers are designed to create strong suction to unclog drains and toilets and restore proper functionality.
Length
View All Length
Brand
Depth
Width
View All Width
Material
Height
Color
Style
Price
Most Relevant
Compare
1
1
Ships Same Day
Diameter
6 in
Package Quantity
4
Color
White
Material
Rubber/Plastic
Compare
1
1
Ships in 4 Business Days
Diameter
3-3/4 in
Package Quantity
1
Color
White
Material
Plastic
Compare
1
1
In Stock, Ships in 3-4 days
Diameter
4 in
Package Quantity
6
Color
Green
Material
Plastic
Compare
1
1
Ships in 2 Business Days (ships from US)
Diameter
6 in
Package Quantity
4
Color
White
Material
Plastic
Compare
Carlisle Bowl Brush With Polypropylene Bristles 11", White, 361015002 - Pkg Qty 24
Model #: WBB641881
4
4
Ships in 5 Business Days (ships from US)
Diameter
3-3/4 in
Package Quantity
1
Color
White
Material
Plastic
Compare
2
2
Ships in 5 Business Days (ships from US)
Diameter
5 in
Package Quantity
1
Color
White
Material
Plastic