x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, N644, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N644, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Item #: WBB868817

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $683.00

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, N644, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electrostatically applied epoxy finish, paint free with major components in 300 series.

  • HORSEPOWER 3/4
  • ENCLOSURE TENV
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6203
  • WEIGHT 30 (13.64 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER N644
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 2.7-2.5/1.25
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6205
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 55
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE Y
  • CATALOG NUMBER N644
  • FL EFFICIENCY 80
  • KVA-CODE L
  • is_motor Yes
  • 60 HERTZ kW 0.56
  • MODEL NUMBER 56T17V5329
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors PowerWash™ Washdown Motor, N644, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Marathon Motors PowerWash™ Washdown Motor, N644, 3/4HP, 208-230/460V, 1800RPM, 3PH, TENV

Item #: WBB868817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant