x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, N437, 2HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N437, 2HP, 208-230/460V, 1800RPM, 3PH, TEFC

Item #: WBB869708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $803.00

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, N437, 2HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electrostatically applied epoxy finish, paint free with major components in 300 series.

  • HORSEPOWER 2
  • ENCLOSURE TEFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6205
  • WEIGHT 49 (22.27 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER N437
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 6.2-5.8/2.9
  • OPPOSITE END BEARING SIZE 6205
  • DRIVE END BEARING SIZE 6205
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 55
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE Y
  • 50 Hertz RPM 1500
  • 50 Hertz kW 1.10
  • 50 Hertz HP 1 1/2
  • CATALOG NUMBER N437
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 84
  • 50 Hertz FL Amps 5.2/2.6
  • 50 Hertz Voltage 190/380
  • KVA-CODE K
  • is_motor Yes
  • 60 HERTZ kW 1.49
  • MODEL NUMBER 56T17WD5332
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors PowerWash™ Washdown Motor, N437, 2HP, 208-230/460V, 1800RPM, 3PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N437, 2HP, 208-230/460V, 1800RPM, 3PH, TEFC

Item #: WBB869708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant