x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors PowerWash™ Washdown Motor, N545, 1 1/2HP, 115/208-230V, 1800RPM, 1PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N545, 1 1/2HP, 115/208-230V, 1800RPM, 1PH, TEFC

Item #: WBB868976

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $967.00

Quantity

Customers Also Viewed

Marathon Motors PowerWash™ Washdown Motor, N545, 1 1/2HP, 115/208-230V, 1800RPM, 1PH, TEFC

Marathon's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electrostatically applied epoxy finish, paint free with major components in 300 series.

  • HORSEPOWER 1 1/2
  • ENCLOSURE TEFC
  • FRAME 56HC
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 115/208-230
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • WEIGHT 43
  • UL Y
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER N545
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 19/9.5
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6205
  • IP CODE 43
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN NO DESIGN CODE
  • CE N
  • CATALOG NUMBER C1290
  • FL EFFICIENCY 71
  • is_motor Yes
  • MODEL NUMBER 056C17W5335
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors PowerWash™ Washdown Motor, N545, 1 1/2HP, 115/208-230V, 1800RPM, 1PH, TEFC

Marathon Motors PowerWash™ Washdown Motor, N545, 1 1/2HP, 115/208-230V, 1800RPM, 1PH, TEFC

Item #: WBB868976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant