The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
DeWalt® eng. by Powers 7416SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/8" x 5" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.00 Sold in packages of 50 / $1.34 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Thread Length | 3-5/8 in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 50 |
| Series | Power-Stud® |
| Manufacturers Part Number | 7416SD1-PWR |
| Anchor Type | Wedge Expansion Anchor |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ICC Compliant |