Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB3234899

MPN #: DCPS600

DeWalt® Powershift™ Metal Rammer Wheel Kit, Silver/Black

Product Description
Features:
  • Seamless Transport - Bolt onto the DeWALT® Powershift™ 60Kg Class Rammer (sold separately) to add wheels and ease transport
  • Hardware Included - This kit includes 2 brackets and mounting hardware
  • For Use With The DeWALT® Powershift™ 60Kg Class Rammer (sold separately) - Use this accessory kit to provide portability
  • Part of the DeWALT® Powershift™ System - Innovative cordless equipment for Site Prep, Placement, Coring and more
Include:
  • (1) Wheel and Axle Set
  • (4) Extended Bolts for Mounting Brackets


PRICE
$439.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Weight15 lbs

Product Details

TypeRammer Wheel Kit
MaterialMetal
ColorSilver/Black
Manufacturers Part NumberDCPS600
BrandDeWalt