Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB3234892

MPN #: DCPS7154AG2

DeWalt® Powershift™ Forward Plate Compactor Kit, Yellow/Black

Product Description
Features:
  • Speed Selector - Help optimize performance and quickly change speeds with the speed selector
  • Ergonomically Designed Handle - For user Work in comfort on tough jobs
  • Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ Forward Plate Compactor delivers fully integrated connectivity with the DeWalt® Site Manager™ app*, providing users with data on asset management, tool location, and utilization
  • Seamless Transport - Transport from job to job with a dedicated lift point integrated into the roll cage and foldable handles that offer ease of portability
  • Maintenance-Free Brushless Motor -Take on demanding jobs with a powerful brushless motor that requires no maintenance and provides up to 100hz of vibration and 3,370 ft. lbs. of force
  • Durable Engineering - Protect against harsh jobsite conditions with a sealed motor that helps to prevent debris from entering internal components
  • Maintain Proper Performance - Stay informed of possible overheating with an overheat indicator that notifies the user if the temperature of the tool gets too high
  • Limit User Fatigue - Designed to help reduce hand and arm vibration while in use with vibration dampeners
  • Convenient Operation - Activate and deactivate unit without releasing the handle mounted controls
  • Accessories Included - Get right to work with the included 3.2 gal. removable water tank, gravity feed sprinkler, and drive belt cover
  • Part of the DeWalt® Powershift™ System - Innovative cordless equipment for Site Prep, Placement, Coring, and more
Include:
  • (1) DCPS7154 Forward Plate Compactor
  • (2) DCBPS0554554 Wh Batteries
  • (1) DCBPSC0550 550W Charger


PRICE
$7,789.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width16 in
Weight232 lbs

Product Details

TypeForward Plate Compactor Kit
MaterialMetal/Plastic
ColorYellow/Black
Manufacturers Part NumberDCPS7154AG2
BrandDeWalt