Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB3234897

MPN #: DCPS660AG2

DeWalt® Powershift™ 60Kg Class Rammer Kit, Yellow/Black

Product Description
Features:
  • Maintain Productivity - Quickly change speeds without stopping tool with the speed selector
  • Reduce Hand And Arm Vibration - Work comfortably and help minimize fatigue felt by the user with the anti-vibration insulators
  • Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ 60Kg Class Rammer delivers fully integrated connectivity with the DeWalt®™ Site Manager™ app, providing users with data on asset management, tool location, and utilization
  • Help Maximize User Control - Help prevent accidental activation with a dual-action on switch and a large shut-off actuator that provides a quick shut down
  • Ease Loading and Transport - Simplify transporting and loading of this unit with the transportation roller, dedicated lift point, and integrated transport handle
  • Maintenance-Free Brushless Motor - Take on demanding jobs with a powerful brushless motor that requires no maintenance and is sealed to help prevent debris from entering
  • Jobsite Proven Bellows - Visually check levels of oil in the durable bellows with the lubrication inspection window
  • Replaceable Foot - Help extend the life of the tool with a foot that can be replaced as it wears out
  • Ergonomically-Designed Handle - Adjust the handle height to your preference
  • Part of the DeWalt® Powershift™ System - Innovative cordless equipment for Site Prep, Placement, Coring, and more
Include:
  • (1) DCPS660 60Kg Class Rammer
  • (2) DCBPS0554 554Wh Batteries
  • (1) DCBPSC0550 550W Charger


PRICE
$8,325.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width14 in
Weight161 lbs

Product Details

TypeRammer Kit
MaterialMetal/Plastic
ColorYellow/Black
Manufacturers Part NumberDCPS660AG2
BrandDeWalt