x

Take 15% off your entire order!

Offer applied at checkout

+

Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery

Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery

Item #: WBB1449800

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Orbit Mobile Laptop Cart, Beige

    $625.00

  • Global Industrial™ Orbit Mobile Laptop Cart, Black

    $652.00

Price: $2,909.00

Quantity

Customers Also Viewed

Newcastle Systems PP42 PowerPack Series Portable Power System with 100 AH Battery

The PowerPack 42 Portable Power System provides quiet, seamless AC power for as long as 8+ hours at a time. This sturdy, compact unit is ideal for powering computers, printers, POS Systems, scales, testers and any other electronic hardware. At the end of your shift or use, simply plug the unit into a standard wall outlet to recharge. Eliminate the need for extension cords or noisy generators Ideal for non-powered carts, areas where power is not available such as far corners of the warehouse, loading docks and remote storage areas, and much more. PowerPack 42 is a (1) battery system that supports up to 1,000 watts, takes approximately 3-5 hours to recharge and has an overall weight of 120 lbs. Typical hardware and run time: laptop/tablet and large printer for 8-10 hours. Standard features include integrated (6) outlet powerstrip, digital meter with color coded LED displays that provide the status of the battery and confirmation of the power source, visual and audible low voltage alert, integrated side handles and cord reel holder.

  • BRAND Newcastle Systems
  • MANUFACTURERS PART NUMBER PP42
  • WIDTH INCHES 20 (50.8 cm)
  • DEPTH INCHES 21 (53.34 cm)
  • HEIGHT INCHES 14 (35.56 cm)
  • DESCRIPTION PowerPack 42 Portable Power System
  • COLOR FINISH Beige
  • CONSTRUCTION Steel
  • WEIGHT LBS 120 (54.55 kg)
  • TYPE Portable Power System
  • BATTERY 100AH
  • BATTERY TYPE Sealed Lead Acid
  • BATTERY RECHARGE TIME 5 Hours
  • OUTPUT POWER 1000W
  • SURGE POWER 2000W
  • BATTERY BANK 1200Wh
  • RUN TIME 8+ Hours
  • OUTLET TYPE 115VAC
  • NUMBER OF OUTLETS 6
  • OUTLETS 6
  • POWER Laptops, Tablets & Thermal Printers
  • APPLICATION Receiving/Labeling, QA, Cycle Counts, On Customer's Own Cart
  • OPERATING TEMPERATURE 32 to 104°F
  • SERIES PowerPack Series
  • CERTIFIED/APPROVAL UL & CSA
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $555.00 more

Newcastle Systems PowerPack 45 Portable Power System with 200AH Battery

Item #: B1449801

(1)

Usually ships in 16 to 19 days (ships from US)

$3,464.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery

Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery

Item #: WBB1449800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant