Take 15% off your entire order!

Offer applied at checkout

+

DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.

DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.

Item #: WB390203

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,808.00

Quantity

Customers Also Viewed

DLM DL Series  Mechanical Edge of Dock Leveler 72"W Usable & 108"W Overall 20,000 Lb. Cap.

DLM DL Series Mechanical Edge of Dock Leveler 72"W Usable & 108"W Overall 20,000 Lb. Cap.

DLM HED Series AC Powered Edge of Dock Leveler 72"W Usable & 110"W Overall 20,000 Lb. Cap.

DLM HED Series AC Powered Edge of Dock Leveler 72"W Usable & 110"W Overall 20,000 Lb. Cap.

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

DLM DL Series Mechanical Edge of Dock Leveler 66"W Usable & 102"W Overall 20,000 Lb. Cap.

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler, 66" Usable W, 20,000 Lb. Cap.

Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler, 66" Usable W, 20,000 Lb. Cap.

Bluff® EZ-Pull Mechanical Edge of Dock Leveler 30EP78 78" Usable W 30,000 Lb. Cap.

Bluff® EZ-Pull Mechanical Edge of Dock Leveler 30EP78 78" Usable W 30,000 Lb. Cap.

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

DLM POWERED EDGE OF DOCK LEVELER

Attaches easily to the steel nosing of an existing dock, saving valuable dock loading space; no concrete work or pit necessary. All models have a 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. High strength 3/8" steel safety plate and heavy-duty hinges. Automatically releases and returns to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks. Push button control operates a 115V 1/2 HP motor which raises and lowers, extends and retracts the leveler for easy operation. Independent hydraulic cylinders on both lip and center plate provide smooth descent control.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 66 IN (167.64 cm)
  • Weight Capacity 20,000 LBS
  • Weight 645 LBS (293.18 kg)

Product Details

  • Voltage 115 V
  • Assembly Required No
  • Horsepower 1/2 HP
  • Type Powered Edge Of Dock Leveler
  • For Use With Conventional Trailers
  • Brand DLM | Dock Leveler Manufacturing
  • Material Steel
  • Manufacturers Part Number HED6620
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Specs and installation instructions?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      http://www.dlminc.net/products/hed_series.html

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.

DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.

Item #: WB390203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.
    DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.
    DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.
    DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.
    DLM HED Series AC Powered Edge of Dock Leveler 66"W Usable & 104"W Overall 20,000 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant