Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB327599

MPN #: 33077

Ridgid 33077 Pipe Dies 2 1/2" - 4" 37 1/2" Degree Bevel

Product Description
Ridgid 33077 37 1/2 Degrees Beveling Dies are for the Model 1224 Threading Machine. Beveling Dies maximum Capacity 2-1/2" - 4" / 62mm - 100mm.

Features:
  • 2 1/2" - 4" Capacity
  • Beveling Dies
  • Use With 1224 Threading Machine
  • Full Lifetime Warranty
  • 37 1/2" Degree
PRICE
$729.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Pipe/Tube Size2-1/2 in - 4 NPT

Product Details

Manufacturers Part Number33077
TypePipe Die
BrandRIDGID

Warranty

WarrantyLifetime