SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Power Threading Machine Stands, RIDGID 92467

Power Threading Machine Stands, RIDGID 92467

Item #: WBB328123

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,006.00

Quantity

Customers Also Viewed

RIDGID® Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPT

RIDGID® Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPT

RIDGID® 36480 Ratchet Threader Set W/Case 1/2" - 1-1/4" Capacity NPT

RIDGID® 36480 Ratchet Threader Set W/Case 1/2" - 1-1/4" Capacity NPT

RIDGID® Model No. 690 Power Drive Kit W/Case & Support Arm, 115V

RIDGID® Model No. 690 Power Drive Kit W/Case & Support Arm, 115V

RIDGID® 1-1/4" - 1-1/2" Pipe Roll Set For Use With 915 Drive & Groove

RIDGID® 1-1/4" - 1-1/2" Pipe Roll Set For Use With 915 Drive & Groove

Universal Wheel & Tray Stand
  • Stands shown below can be used on RIDGID® threading machine Model Nos. 300 Compact, 535, 1224, and 1822

Weights & Dimensions

  • Weight 96 LBS (43.64 kg)

Product Details

  • Type Machine Stand
  • Brand RIDGID
  • Manufacturers Part Number 92467

Warranty

  • Warranty Lifetime
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tdouglass

    Date: March 29, 2022

    It has some nice features
    Your review:
    I use this at work quite often. I would not trust any other brand. The only thing I have replace are the cutting threads when they go bad. Other than this threader gets the job done ever time without issue.
  • Reviewer: Mishka

    Date: March 24, 2022

    Best power threader, period!
    Your review:
    I have been using 535 since 1988 and have trained uncounted men and women in it’s use. Once they learn the ease and simplicity of operation they can train the next generation.
  • Reviewer: Steamfitter434

    Date: March 24, 2022

    Great machines
    Your review:
    I'm an industrial steamfitter and fabshop foreman. The company I work for has 5 of these, from old to new, and even the oldest is still in service. From shop to field these machines are tough as nails. Parts are typically available. There is an occasional fix needed. Usually with the oiler. Will thread anything from stainless and carbon to aluminum, 3/8" to 2" and even rod. Well worth the money.
  • Reviewer: Alkota Pipe threader

    Date: March 24, 2022

    Unable to use new machine, defective part
    Your review:
    Got our new threading machine set up and ready to use. Can not use because of a defectively machined part in the chuck. The part to be threaded does not turn concentrically and spins out of round so it will not start into the threading process. The defect shows up in the photo, the one jaw is set back compared to the other two. Set a request into Ridgid to address the problem with no answer yet. All I got was this review so maybe this will help resolve problem.
  • Reviewer: Steve28

    Date: December 04, 2020

    Sturdy and long-lasting machine
    Your review:
    We do outdoor electrical construction and thread a lot of rigid metal conduit. The machine that we use on my crew, the company had purchased when I was apprentice way back in 1991....talk about a long lasting workhorse!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Threading Machine Stands, RIDGID 92467

Power Threading Machine Stands, RIDGID 92467

Item #: WBB328123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant