Reliable outlet center that is ideal for a wide range of applications that offers easy installation. Aluminum housing. Clamp mounting. Meets UL 1363 Standards and CSA approved. Ten outlets. Surge protector with 15' (4.6m) cord. Length 48" (1.2m). 20A resettable circuit breaker. Computer grade surge protection, 20 Amps/330V .
Wiremold Surge Protected Power Strip, 10 Outlets, 20A, 3kA, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Cord Length | 15 ft |
| Strip Length | 48 in |
Product Details
| Assembly Required | No |
| Receptacle Style | 5-20R |
| Voltage Rating | 330 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | 4810BDS20R |
| Timer | No |
| Number of Outlets | 10 |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Color | Silver |
| Amperage | 20 A |
| Surge Energy Rating | 3kA |
| Overload Protection | 20A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 10 |
Compliance & Certifications
| Certifications | UL, cUL |