+

Frequently Purchased Together
$1,635.60 up to 33% OFF
Price: $1,097.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Model #111PLS Power Plus is attractive, affordable and proven as a bestselling OS sound lectern. Its 30-watt amp is ideal for venues like smaller conference rooms, meeting halls, auditoriums and cafeterias. Large 20.5" wide by 6" deep shelf space provides convenient storage.
The unit includes a handheld mic with 9' cable and a factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable and an amplifier that works with OS wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless (optional) microphones.
This sound lectern comes complete with a handheld mic with 9' cable and a tie-clip/lapel mic with 10' cable. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s.
Features:
The unit includes a handheld mic with 9' cable and a factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable and an amplifier that works with OS wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless (optional) microphones.
This sound lectern comes complete with a handheld mic with 9' cable and a tie-clip/lapel mic with 10' cable. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s.
Features:
- Power Output: 30 Watts
- Includes One Handheld Mic And One Tie-Clip/Lavaliere Mic
- Flexible Gooseneck Arm
- Input/output Lines For Media Players, Extension Speakers, Recording And Playing Mp3S
- Features A 12.5W x 4.25"D Storage Shelf
- High Pressure Thermal-Fused Laminate On A MDF Core
- Durable Scratch Resistance Surface
- 10 Year Warranty
Weights & Dimensions
- Depth 17 in (43.18 cm)
- Width 22 in (55.88 cm)
- Height 46 in (116.84 cm)
Product Details
- Power Source 117V AC; 12V DC w/Optional Battery
- Outputs Extension Speaker, Tape Recorder
- Max Audience Capacity 900
- Assembly Required Yes
- Description Power Plus Lectern with Sound - Mahogany
- Microphone 2 Condenser Types: Handheld and Tie-Clip/Lavalier
- Inputs Two Mics, One Aux
- Controls Four Volume, Bass/Treble, On/Off
- Recharger Internally Mounted with LED Indicator
- Speakers Four 8" Full Range
- Watts 30 W
- Brand Oklahoma Sound
- Fuse Internally Mounted, 2A
- Material MDF
- Style Power Plus
- Manufacturers Part Number 111PLS-MY
- Color Red
- Wireless Switchable; Two Frequency
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: KEVIN
Date: April 23, 2019
-
Reviewer: JoAnne
Date: April 23, 2019
Your review:
For the senior Sunday school class, many of which are hearing impaired, the lectern with sound has been wonderful. All in the class are now able to hear the message.
Product Q & A
There are no questions for this product.

Power Plus Podium / Lectern with Sound - Mahogany
$1097.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories