Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Home & Office Fans

Home and office fans offer efficient and versatile cooling solutions for various indoor settings. Box fans, tower fans, and more use blades to draw in air from a low-pressure side and push it out on the other side, promoting better air circulation and enhanced cooling. Home and office fans come in various sizes and styles, including floor fans and desk fans, to accommodate any residential or commercial space.
12 Results

Type

Fan Diameter

View All Fan Diameter

CFM

Ships From Canada

View All Color
12 Results
Compare
New Product
1
1
$449.95
Ships Same Day

Height

40 in

Length

37438 in

Number of Speeds

10

Compare
BESTSELLER
1
1
$345.95
Ships in 2 Business Days

Height

8-7/8 in

Width

15-7/16 in

Fan Diameter

13 in

CFM High

1,300 CFM

Compare
BESTSELLER
1
1
$269.95
Ships in 2 Business Days

Height

8-7/8 in

Width

14-1/4 in

Fan Diameter

11 in

CFM High

1,100 CFM

Compare
BESTSELLER
1
1
$579.00
Ships in 2 Business Days

Height

22-1/2 in

Width

9-13/16 in

Fan Diameter

18 in

CFM High

3,600 CFM

Compare
1
1
$239.95
Ships in 2 Business Days

Height

8-7/8 in

Width

14-1/4 in

Fan Diameter

11 in

CFM High

1,100 CFM

Compare
1
1
$315.95
Ships in 2 Business Days

Height

8-7/8 in

Width

15-7/16 in

Fan Diameter

13 in

CFM High

1,300 CFM