Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Metal Thrust Washer 102402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Oilube® Powdered Metal Thrust Washer 102402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Item #: WBB1099545

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.85 up to 70% OFF

Minimum Quantity: 132

Price: $0.55

Quantity

Customers Also Viewed

Oilube® Powdered Metal Thrust Washer 402401, Bronze SAE 841, 1/4"ID X 7/16"OD X 1/16" Thick

Oilube® Powdered Metal Thrust Washer 402401, Bronze SAE 841, 1/4"ID X 7/16"OD X 1/16" Thick

Oilube® Powdered Metal Thrust Washer 402402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Oilube® Powdered Metal Thrust Washer 402402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Isostatic TU® Sleeve Bearing 701219, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 100mm Long

Isostatic TU® Sleeve Bearing 701219, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 100mm Long

Oilube® Powdered Metal Sleeve Bearing 101835, Bronze SAE 841, 5"ID X 5-3/4"OD X 2"L

Oilube® Powdered Metal Sleeve Bearing 101835, Bronze SAE 841, 5"ID X 5-3/4"OD X 2"L

Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Oilube® Powdered Metal Thrust Washer 102402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Weights & Dimensions

  • Speed - V Max Value 1,200 ft²/min
  • Nominal Outer Diameter 1/2 IN
  • Nominal Thrust Washer Thickness 1/16 IN
  • Load P Max Value 2,000 lb/in²
  • Nominal Inner Diameter 1/4 IN

Product Details

  • Brand Isostatic
  • Description Thrust Washer - INCH
  • Material Bronze SAE 841
  • Manufacturers Part Number 102402
  • Load @ Speed Pv Max Value (PSI/SFM) 50,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

132 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Metal Thrust Washer 102402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Oilube® Powdered Metal Thrust Washer 102402, Bronze SAE 841, 1/4"ID X 1/2"OD X 1/16" Thick

Item #: WBB1099545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant