
$3.47 up to 69% OFF
Minimum Quantity: 79
Price: $1.06
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Oilube® Powdered Metal Sleeve Bearing 301112, Bronze SAE 841, 1/2"ID X 5/8"OD X 7/8"L
Features
Features
- Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- SAE 841-copper (87-90%), tin (8-9%), other elements
- RoHS compliant
- REACH compliant
- Load at Speed - PV Max Value (PSI / SFM) = 50,000
- Load - P Max Value = 2,000 lb/in²
- Speed - V Max Value = 1,200 ft²/min
Weights & Dimensions
- Nominal Outer Diameter 5/8 IN
- Speed - V Max Value 1,200 ft²/min
- Load P Max Value 2,000 lb/in²
- Nominal Length 7/8 IN
- Nominal Inner Diameter 1/2 IN
Product Details
- Brand Isostatic
- Description Sleeve Bearing - INCH
- Series Oilube®
- Material Bronze SAE 841
- Manufacturers Part Number 301112
- Catalog Number B-810-7
- Load @ Speed Pv Max Value (PSI/SFM) 50,000
Customer Review
Product Q & A
There are no questions for this product.

Oilube® Powdered Metal Sleeve Bearing 301112, Bronze SAE 841, 1/2"ID X 5/8"OD X 7/8"L
$1.06
- Product Information
- Customer Review
- Product Q&A