
$56.19 up to 68% OFF
Minimum Quantity: 6
Price: $17.75
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Oilube® Powdered Metal Sleeve Bearing 201532, Bronze SAE 841, 2-1/2"ID X 2-3/4"OD X 2"L
Features
Features
- Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- SAE 841-copper (87-90%), tin (8-9%), other elements
- RoHS compliant
- REACH compliant
- Load at Speed - PV Max Value (PSI / SFM) = 50,000
- Load - P Max Value = 2,000 lb/in²
- Speed - V Max Value = 1,200 ft²/min
Product Details
- Brand Isostatic
- Description Sleeve Bearing - INCH
- Series Oilube®
- Material Bronze SAE 841
- Manufacturers Part Number 201532
- Catalog Number EP404432
- Load @ Speed Pv Max Value (PSI/SFM) 50,000
Weights & Dimensions
- Nominal Outer Diameter 2-3/4 IN (6.99 cm)
- Speed - V Max Value 1,200 ft²/min
- Load P Max Value 2,000 lb/in²
- Nominal Length 2 IN (5.08 cm)
- Nominal Inner Diameter 2-1/2 IN (6.35 cm)
Customer Review
Product Q & A
There are no questions for this product.

Oilube® Powdered Metal Sleeve Bearing 201532, Bronze SAE 841, 2-1/2"ID X 2-3/4"OD X 2"L
$17.75
- Product Information
- Customer Review
- Product Q&A