Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Metal Sleeve Bearing 101006, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101006, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/4"L

Item #: WBB1100756

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.61 up to 70% OFF

Minimum Quantity: 157

Price: $0.49

Quantity

Customers Also Viewed

Oilube® Powdered Metal Sleeve Bearing 101005, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/8"L

Oilube® Powdered Metal Sleeve Bearing 101005, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/8"L

Oilube® Powdered Metal Sleeve Bearing 101019, Bronze SAE 841, 3/16"ID X 1/4"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101019, Bronze SAE 841, 3/16"ID X 1/4"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101024, Bronze SAE 841, 3/16"ID X 1/4"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101024, Bronze SAE 841, 3/16"ID X 1/4"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101835, Bronze SAE 841, 5"ID X 5-3/4"OD X 2"L

Oilube® Powdered Metal Sleeve Bearing 101835, Bronze SAE 841, 5"ID X 5-3/4"OD X 2"L

Isostatic TU® Sleeve Bearing 701107, Steel-Backed PTFE Lined, 40mm ID X 44mm OD X 50mm Long

Isostatic TU® Sleeve Bearing 701107, Steel-Backed PTFE Lined, 40mm ID X 44mm OD X 50mm Long

Isostatic TU® Sleeve Bearing 701136, Steel-Backed PTFE Lined, 70mm ID X 75mm OD X 40mm Long

Isostatic TU® Sleeve Bearing 701136, Steel-Backed PTFE Lined, 70mm ID X 75mm OD X 40mm Long

Isostatic TU® Sleeve Bearing 701219, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 100mm Long

Isostatic TU® Sleeve Bearing 701219, Steel-Backed PTFE Lined, 250mm ID X 255mm OD X 100mm Long

Isostatic TU® Sleeve Bearing 501092, Steel-Backed PTFE Lined, 2"ID X 2-3/16"OD X 2"L

Isostatic TU® Sleeve Bearing 501092, Steel-Backed PTFE Lined, 2"ID X 2-3/16"OD X 2"L

Oilube® Powdered Bronze SAE841 Flange Bearing 202071, 1"ID X 1-1/4"OD X 1"L X 1-1/8"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 202071, 1"ID X 1-1/4"OD X 1"L X 1-1/8"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 202070, 1"ID X 1-1/4"OD X 3/4"L X 1-1/8"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 202070, 1"ID X 1-1/4"OD X 3/4"L X 1-1/8"Thick

Oilube® Powdered Metal Sleeve Bearing 201445, Bronze SAE 841, 1-7/16"ID X 1-3/4"OD X 2"L

Oilube® Powdered Metal Sleeve Bearing 201445, Bronze SAE 841, 1-7/16"ID X 1-3/4"OD X 2"L

Oilube® Powdered Metal Sleeve Bearing 201078, Bronze SAE 841, 3/8"ID X 1/2"OD X 3/8"L

Oilube® Powdered Metal Sleeve Bearing 201078, Bronze SAE 841, 3/8"ID X 1/2"OD X 3/8"L

Oilube® Powdered Metal Sleeve Bearing 201031, Bronze SAE 841, 1/4"ID X 3/8"OD X 3/8"L

Oilube® Powdered Metal Sleeve Bearing 201031, Bronze SAE 841, 1/4"ID X 3/8"OD X 3/8"L

Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Oilube® Powdered Metal Sleeve Bearing 101006, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/4"L

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Weights & Dimensions

  • Nominal Outer Diameter 3/16 IN
  • Speed - V Max Value 1,200 ft²/min
  • Load P Max Value 2,000 lb/in²
  • Nominal Length 1/4 IN
  • Nominal Inner Diameter 1/8 IN

Product Details

  • Brand Isostatic
  • Description Sleeve Bearing - INCH
  • Series Oilube®
  • Material Bronze SAE 841
  • Manufacturers Part Number 101006
  • Catalog Number AA-110-2
  • Load @ Speed Pv Max Value (PSI/SFM) 50,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

157 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Metal Sleeve Bearing 101006, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/4"L

Oilube® Powdered Metal Sleeve Bearing 101006, Bronze SAE 841, 1/8"ID X 3/16"OD X 1/4"L

Item #: WBB1100756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant