$1.74 up to 70% OFF
Minimum Quantity: 148
Price: $0.52
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Oilube® Powdered Bronze SAE841 Flange Bearing 302005, 3/16"ID X 5/16"OD X 3/8"L X 3/64"Thick
Features
Features
- Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- SAE 841-copper (87-90%), tin (8-9%), other elements
- RoHS compliant
- REACH compliant
- Load at Speed - PV Max Value (PSI / SFM) = 50,000
- Load - P Max Value = 2,000 lb/in²
- Speed - V Max Value = 1,200 ft²/min
Weights & Dimensions
- Speed - V Max Value 1,200 ft²/min
- Flange Nominal Thickness 3/64 IN
- Load P Max Value 2,000 lb/in²
- Nominal Length 3/8 IN
- Nominal Inner Diameter 3/16 IN
- Nominal Outer Diameter 5/16 IN
Product Details
- Flange Nominal OD 3/8 IN
- Description Flange Bearing - INCH
- Load @ Speed Pv Max Value (PSI/SFM) 50,000
- Brand Isostatic
- Series Oilube®
- Material Bronze SAE 841
- Manufacturers Part Number 302005
- Catalog Number FB-35-3
Customer Review
Product Q & A
There are no questions for this product.

Oilube® Powdered Bronze SAE841 Flange Bearing 302005, 3/16"ID X 5/16"OD X 3/8"L X 3/64"Thick
$0.52
- Product Information
- Customer Review
- Product Q&A