Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB243371

Nexel® Pourover Coffee Maker with 2 Warming Plates & 2 Decaf Decanters

Product Description
✓ Easy-to-reach water reservoir for quick manual water fill
✓ Dual power switches for brewing & warming
✓ Includes 2 decaf coffee decanters

This Nexel® Pourover Coffee Maker is your solution to brewing large amounts of coffee for any café, restaurant, or commercial office space. Built for lasting durability, this coffee maker brews between 190 and 200°F to unlock the full potential of your coffee beans, resulting in a balanced, flavorful-tasting cup of coffee. Brews a complete pot in less than 8 minutes & up to 56 cups per hour. It has a slim, compact design that is perfect for places with limited counter space and features an easy-to-reach reservoir, a stainless steel funnel, dual power switches, a front plate red indicator light, and (2) independently controlled top and bottom non-stick warmers. Limited 1-Year Warranty.

  • Non-stick warmers are independently controlled
  • Brews between 190 - 200°F
  • Durable polycarbonate decanters with stainless steel base
  • Energy saving up to 68%
  • UL & ET-Sanitation Certified
  • PRICE
    $495.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/2 in
    Depth36 in
    Height43 in

    Product Details

    PlugNEMA 5-15P
    TypeCoffee Brewer
    Amperage13.75 A
    Water Fill TypeManual
    Brewing Capacity3.5 gal/hr
    Voltage120 V
    Includes2 Decaf Coffee Decanters
    MaterialStainless Steel
    DescriptionPourover Coffee Maker with 2 Warmers & Decantuers
    Manufacturers Part Number243371
    Power Cord AttachedYes
    BrandNexel

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, ETL