Coffee Makers
Coffee makers are ideal for brewing large amounts of coffee for any cafe, restaurants, or commercial office space. Coffee makers have stainless steel construction, ensuring durability for consistent use. Coffee makers can come in a variety of sizes and can offer a variety of brewing options.
Material
Width
Price
Most Relevant
Compare
Classic Coffee Concepts SSU50 - Coffee Percolator / Urn, 50-Cup, Stainless Steel, 120V
Model #: WBB386027
1
1
Ships in 5 Business Days (ships from US)
Height
18 in
Width
11 in
Watts
1200 W
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
21 in
Width
14 in
Watts
1350 W
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
18 in
Width
11-1/2 in
Watts
1350 W
Compare
5
5
Ships in 5 Business Days (ships from US)
Compare
1
1
Ships within 1 Business Day (ships from US)
Height
21-1/2 in
Width
8-1/2 in
Depth
14-1/2 in
Brewing Capacity
2.2 L