POST
Customize wth versatile components for shelving. Heavy duty 14 gauge 1" x 2" roll-formed post, punched on 1" centers for easy edjustment. Package of 4, includes brace kit.
Global Industrial
Model # :WB234CP40
Global Industrial™ Post And Brace Kit 73 Inch With Hardware Set Of 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$105.95was $109.95
Save $4.00 (4%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 73 in |
Product Details
| Assembly Required | No |
| Type | Post |
| Material | Steel |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 234CP40 |
| Brand | Global Industrial |