Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB246429

Global Industrial™ 8" Confined Space Blower Fan, 16' Flexible Duct, 2 Speed, 570 CFM, 1/8 HP

Product Description
✓ Efficiently moves up to 570 CFM of air
✓ Includes 16' duct to use as an exhaust fan
✓ 10' long, 3-prong GFCI power cord

Efficiently vent & cool tight spaces like tanks, crawl spaces, and manholes with the 2-speed Global Industrial® 8" Confined Space Blower Fan. This model includes a 16-foot long, 2-ply fire-retardant flexible polyvinyl duct with a quick-connect coupling that converts the fan to an exhaust system. It features a 120V, single-phase, permanently-lubricated motor with seven aluminum alloy fan blades that move up to 570 CFM of air at 80 dB. A 10-foot long GFCI-protected power cord helps guard users from electrical shock when set up in areas where the fan may come into contact with water. Its durable steel housing & blade guard have a bright, high-visibility yellow finish and a large carry handle for portability. OSHA & UL507-compliant, ETL & cETL listed. Limited 1-Year Warranty.

  • Two selectable speeds: 485 & 570 CFM
  • 1/8 HP, 120V AC, single-phase motor produces 3300 RPM
  • Seven aluminum alloy fan blades with sturdy steel wire guard
  • 3-prong grounded GFCI power cord protects against electrical shock and fires
  • Four rubber feet help minimize vibration & reduce noise
  • No assembly required
  • PRICE
    $369.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight22 lbs
    Cord Length10 ft
    Duct Length16 ft
    Fan Diameter8 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades7
    Motor TypeTotally Enclosed
    Wattage165 W
    MaterialAluminum
    Phase1
    Blade TypeDie Casted Aluminum Alloy
    Manufacturers Part Number246429
    Indoor/OutdoorIndoor
    Sound Level80
    BrandGlobal Industrial
    RPM3300 rpm
    TypeBlower Fan
    CFM485/570 CFM
    Horsepower1/8 HP
    ColorYellow
    Amperage1.375 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High3,300 rpm
    Voltage120 V
    CFM High570 CFM
    Package Quantity1
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeGFCI

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed, OSHA, UL507