Take 15% off your entire order!

Offer applied at checkout

Portable Stage with Hardboard - 96"L x 48"W x 16"H

Portable Stage with Hardboard - 96"L x 48"W x 16"H

Item #: WBB212595

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,671.97 up to 39% OFF

Price: $1,026.00

Quantity

Customers Also Viewed

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Portable Stage with Carpet - 96"L x 36"W x 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

Portable Stage with Carpet - 96"L x 48"W x 24"H - Black

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

3 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H & 24"H - Black

Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Tan finish. 96"L x 48"W x 16"H overall. 10 Year Limited Warranty.

Weights & Dimensions

  • Width 48 in (121.92 cm)
  • Height 16 in (40.64 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Length 96 in (243.84 cm)

Product Details

  • Type Portable Stage
  • Top Material Hardboard
  • Brand National Public Seating
  • Number of Levels 1
  • Manufacturers Part Number S4816HB
  • Color Tan
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: James

    Date: April 23, 2019

    Heavy Duty
    Your review:
    I bought this to add to some older stage sections I acquired but needed a new section. 4x8 sections are heavy and so I knew what to expect. The legs and bracing work easily. I had it shipped to my warehouse without a dock and paid for a liftgate delivery truck which it didn't come on.Slid it off and hand trucked it by myself when delivered.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Stage with Hardboard - 96"L x 48"W x 16"H

Portable Stage with Hardboard - 96"L x 48"W x 16"H

Item #: WBB212595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant