Combine stages of the same height to construct on large stage or use progressive heights for seated band or choral riser configuration. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Grey finish. 96"L x 36"W x 24"H overall. 10 Year Limited Warranty.
Portable Stage with Carpet - 96"L x 36"W x 24"H - Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,829.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Height | 24 in |
| Weight Capacity | 200 lbs/sq ft |
Product Details
| Type | Portable Stage |
| Color | Gray |
| Frame Material | Steel |
| Manufacturers Part Number | S3624C-02 |
| Number of Levels | 1 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |