Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
REED Instruments

Model # :WBC0063284

MPN #: R8008

REED Instruments Portable Radiation Dosimeter, 4 AA Batteries

Product Description
This portable radiation dosimeter detects alpha, beta, gamma and X rays. The R8008 features user adjustable alarm limits, internal memory capable of recording up to 4000 groups of data and the ability to connect wirelessly to a PC via Bluetooth. Typical applications include checking for radioactive deposits in the ground, X-ray scatter and monitoring environmental conditions to alert users of radioactive presence.

Features:
  • Automatic selection of measurement range
  • Average time and pulse counting functions
  • Backlit LCD display with bargraph indicator
  • Accumulation of radiation detection values and conversions between different measurement units
  • User-adjustable alarms (audio/visual indicators)
  • Bluetooth connectivity wirelessly streams data to computer via software
  • Low battery indicator and auto shut off
Included
  • Radiation Meter
  • Batteries
  • Software
  • Hard Carrying Case
Applications
  • Detecting radiation leaks
  • Checking for radioactive deposits in the ground
  • Checking for X-ray scatter
  • Locate spill and lost materials


PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width2-13/16 in
Height1-7/8 in
Weight0.5

Product Details

Manufacturers Part NumberR8008
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1

Compliance & Certifications

CertificationsCE